Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mortise Lockset, Lever, Storeroom Function

  • Mfr # L9092EUBD 03B 630

  • Zoro # G7404540


product price: $1,067.99
/ea
Free Shipping & Returns

Key Features

For Use With
Commercial Doors
Includes
(2) Escutcheons, (2) Knobs, (5) Roses
Style
03B
Series
L909
Application
Institutional
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
L9092EUBD 03B 630
Zoro #
G7404540
UPC #
-
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-3/4 in
Strike Plate Width
1 1/4 in
Strike Plate Lip Length
1 3/16 in
Strike Plate Height
4 7/8 in
Door Thickness - Minimum
1 3/8 in
Door Thickness - Maximum
1 3/4 in

Details

Item
Door Lockset
For Use With
Commercial Doors
Includes
(2) Escutcheons, (2) Knobs, (5) Roses
Style
03B
Series
L909
Application
Institutional
Features
Breakaway Spindle, Anti-Saw Pin In Bolt, Security Blocking Hub, Two Piece Anti-Friction Tongue in Latch Bolt
Voltage
12/24V DC
Lockset Function
Storeroom
Lockset Handle Type
Lever
Handle Material
Stainless steel
Number of Pins
6
Standards
ANSI/BHMA A156.13-2017, BAA, Class III, ICC A117.1, NOA, UL 437
Cylinder Core Type
Full Size Interchangeable Core Cylinder
Key Type
Keyed Different
Strike Type
Curved Lip
Lockset Performance Strength
Heavy Duty
Mortise / Cylindrical
Mortise
Backset
2 3/4 in
Lockset Finish
Satin Stainless Steel
Mortise/Cylindrical
Mortise
ADA Compliant
Yes
Location Type
Commercial
Strike Dim.
1-1/4 in x 4-7/8 in
Electrical/Mechanical
Electrical/Mechanical
Keyway Type
Everest S123
Key Material
Brass
Lockset Grade
1
Lockset Fire Rating
3 hr
Number of Keys
2
Ligature Resistant
No
Function
Storeroom
Visual Indicator Message
No Message
Lockset Style
03B
ANSI/BHMA Finish
Satin Stainless Steel
UL Fire Rating
UL10C
Knob/Handle Material
Cast Stainless Steel, Forged Brass
Ligature-Resistant
Not Ligature-Resistant
Failure Mode
Fail Secure
Lockset Type
Electrical
ANSI Grade
1
Fire Rating
3 hr
Hand Orientation
Non-Handed
Performance Grade
1

Description

Fail Secure, 03B Trim, Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.