Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mortise Lockset, Lever, Storeroom Function

  • Mfr # L9092EUBD 06A 626 RX

  • Zoro # G7404559


product price: $1,220.99
/ea
Free Shipping & Returns

Key Features

For Use With
Commercial Doors
Includes
(2) Escutcheons, (2) Knobs, (5) Roses
Style
06A
Series
L909
Application
Institutional
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L9092EUBD 06A 626 RX
Zoro #
G7404559
UPC #
-
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-3/4 in
Strike Plate Width
1 1/4 in
Strike Plate Height
4 7/8 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Lip Length
1 3/16 in
Door Thickness - Maximum
1 3/4 in

Details

Item
Door Lockset
For Use With
Commercial Doors
Includes
(2) Escutcheons, (2) Knobs, (5) Roses
Style
06A
Series
L909
Application
Institutional
Features
Breakaway Spindle, Anti-Saw Pin In Bolt, Security Blocking Hub, Two Piece Anti-Friction Tongue in Latch Bolt
ADA Compliant
Yes
Strike Dim.
1-1/4 in x 4-7/8 in
Lockset Handle Type
Lever
Lockset Fire Rating
3 hr
Key Material
Brass
Key Type
Keyed Different
Number of Pins
6
Number of Keys
2
Voltage
12/24V DC
Electrical/Mechanical
Electrical/Mechanical
Mortise / Cylindrical
Mortise
Handle Material
Brass
Lockset Performance Strength
Heavy Duty
Standards
ANSI/BHMA A156.13-2017, BAA, Class III, ICC A117.1, NOA, UL 437
Keyway Type
Everest S123
Cylinder Core Type
Full Size Interchangeable Core Cylinder
Ligature Resistant
No
Lockset Function
Storeroom
Mortise/Cylindrical
Mortise
Lockset Finish
Satin Chrome
Backset
2 3/4 in
Location Type
Commercial
Lockset Grade
1
Strike Type
Curved Lip
Visual Indicator Message
No Message
Function
Storeroom
Lockset Type
Electrical
Performance Grade
1
Lockset Style
06A
Fire Rating
3 hr
Knob/Handle Material
Cast Stainless Steel, Forged Brass
Hand Orientation
Non-Handed
ANSI/BHMA Finish
Satin Chromium-Plated
Ligature-Resistant
Not Ligature-Resistant
UL Fire Rating
UL10C
Failure Mode
Fail Secure
ANSI Grade
1

Description

Fail Secure, 06A Trim, Satin Chrome, RX

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.