Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mortise Lockset, Lever, Storeroom Function

  • Mfr # L9092EUL 07A 626

  • Zoro # G7419365


product price: $993.99
/ea
Free Shipping & Returns

Key Features

For Use With
Commercial Doors
Includes
(2) Escutcheons, (2) Knobs, (5) Roses
Style
07A
Series
L909
Application
Institutional
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L9092EUL 07A 626
Zoro #
G7419365
UPC #
-
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-3/4 in
Strike Plate Width
1 1/4 in
Strike Plate Lip Length
1 3/16 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Height
4 7/8 in
Door Thickness - Minimum
1 3/8 in

Details

Item
Door Lockset
For Use With
Commercial Doors
Includes
(2) Escutcheons, (2) Knobs, (5) Roses
Style
07A
Series
L909
Application
Institutional
Features
Breakaway Spindle, Anti-Saw Pin In Bolt, Security Blocking Hub, Two Piece Anti-Friction Tongue in Latch Bolt
Lockset Fire Rating
3 hr
Electrical/Mechanical
Electrical/Mechanical
Voltage
12/24V DC
Number of Keys
2
Strike Dim.
1-1/4 in x 4-7/8 in
Keyway Type
Everest S123
Lockset Finish
Satin Chrome
Key Type
Keyed Different
Lockset Function
Storeroom
Lockset Performance Strength
Heavy Duty
Cylinder Core Type
Full Size Interchangeable Core Cylinder
Standards
ANSI/BHMA A156.13-2017, BAA, Class III, ICC A117.1, NOA, UL 437
Lockset Grade
1
Number of Pins
6
Mortise/Cylindrical
Mortise
Backset
2 3/4 in
ADA Compliant
Yes
Mortise / Cylindrical
Mortise
Key Material
Brass
Ligature Resistant
No
Strike Type
Curved Lip
Location Type
Commercial
Handle Material
Brass
Lockset Handle Type
Lever
Visual Indicator Message
No Message
Function
Storeroom
Hand Orientation
Non-Handed
Knob/Handle Material
Cast Stainless Steel, Forged Brass
Lockset Style
07A
Lockset Type
Electrical
Failure Mode
Fail Secure
Performance Grade
1
Fire Rating
3 hr
Ligature-Resistant
Not Ligature-Resistant
ANSI/BHMA Finish
Satin Chromium-Plated
UL Fire Rating
UL10C
ANSI Grade
1

Description

Fail Secure, 07A Trim, Satin Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.