Mortise Lockset, Mechanical, Institution
Mfr # L9082P SK1 630
Zoro # G3943648
product price: $1,615.99
/ea
Free Shipping & Returns
Key Features
Lockset Finish
Stainless Steel
Lockset Grade
1
Lockset Handle Type
Knob
Mortise / Cylindrical
Mortise
Lockset Function
Institutional
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L9082P SK1 630
Zoro #
G3943648
UPC #
-
Country of Origin
Mexico
Dimensions
Required Door Thickness
1-3/4 in to 2-1/4 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Width
1 1/4 in
Strike Plate Height
4 7/8 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Lip Length
1 3/16 in
Description
Institution Lock,SK1 Trim,StainlessSteel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.