Mortise Office Lockset, Lever

  • Mfr # L9050LB RH 134

  • Zoro # G0553449


product price:  $259.99
/ea
Free Shipping & Returns

Key Features

Strike Type
Curved Lip
Mortise / Cylindrical
Mortise
Lockset Handle Type
Lever
Lockset Fire Rating
Not Rated
Electrical/Mechanical
Mechanical
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
L9050LB RH 134
Zoro #
G0553449
UPC #
-
Country of Origin
Mexico

Dimensions

Strike Plate Height
4 7/8 in
Door Thickness - Minimum
1 3/8 in
Door Thickness - Maximum
1 3/4 in
Strike Plate Lip Length
1 3/16 in
Strike Plate Width
1 1/4 in

Details

Item
Door Lockset
Strike Type
Curved Lip
Mortise / Cylindrical
Mortise
Lockset Handle Type
Lever
Lockset Fire Rating
Not Rated
Electrical/Mechanical
Mechanical
Ligature Resistant
No
ADA Compliant
No
Mortise/Cylindrical
Mortise
Lockset Grade
Not Graded
Features
Breakaway Spindle, Anti-Saw Pin In Bolt, Security Blocking Hub, Two Piece Anti-Friction Tongue in Latch Bolt
Includes
Dust Box
Standards
ANSI/BHMA A156.13-2017, BAA/TAA, Complies with ICC A117.1, Miami-Dade NOA and Florida Building Commission Listings, Texas Department of Insurance (TDI), Title 19, California State Fire Marshal Standard), CAN/ULC S104, UL 437
Backset
2 3/4 in
Visual Indicator Message
Locked/Unlocked
Lockset Function
Entrance
Ligature-Resistant
Not Ligature-Resistant
Knob/Handle Material
Cast Stainless Steel, Forged Brass
Lockset Function ANSI Code
F04
UL Fire Rating
UL10C
ANSI Grade
1
Cylinder Core Type
Conventional Core Cylinder
Lockset Type
Mechanical
Fire Rating
3 hr
Application
Commercial
Performance Grade
1
Hand Orientation
Right-Handed
Failure Mode
Fail Secure

Description

Schlage Mortise Office Lockset

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.