Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ND Series Cylindrical Corridor Lock Rhodes Lever US26D

  • Mfr # ND73PD RHO 626

  • Zoro # G1238564


product price: $516.37
/ea
Free Shipping & Returns

Key Features

Application
Commercial
Features
Snap-On Rose
Standards
ANSI/BHMA ANSI A156.2-2017, ASTM E330, BAA/TAA, California Fire Code, E1886, E1996, FF-H-106C Series 161, ICC Complies with ICC A117.1-2017, Miami Dade (TAS 201, 202, 203), TDI (ASTM E330, E1886, E1996), CAN/ULC S104, UL 437
Strike Plate Width
1 1/4 in
Lockset Style
ND Rhodes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ND73PD RHO 626
Zoro #
G1238564
UPC #
-
Country of Origin
Mexico

Dimensions

Strike Plate Width
1 1/4 in
Strike Plate Height
4 7/8 in
Strike Plate Lip Length
1 3/16 in
Door Thickness - Minimum
1 5/8 in
Door Thickness - Maximum
2 1/8 in

Details

Item
Door Lockset
Application
Commercial
Features
Snap-On Rose
Standards
ANSI/BHMA ANSI A156.2-2017, ASTM E330, BAA/TAA, California Fire Code, E1886, E1996, FF-H-106C Series 161, ICC Complies with ICC A117.1-2017, Miami Dade (TAS 201, 202, 203), TDI (ASTM E330, E1886, E1996), CAN/ULC S104, UL 437
Lockset Style
ND Rhodes
Mortise/Cylindrical
Cylindrical
Cylinder Core Type
Conventional Core Cylinder
UL Fire Rating
UL10C
Backset
2 3/4 in
ANSI/BHMA Finish
Satin Chromium-Plated
ANSI Grade
1
Performance Grade
1
Ligature-Resistant
Ligature-Resistant
Fire Rating
3 hr
Lockset Type
Mechanical
ADA Compliant
Yes
Lockset Function
Classroom
Strike Type
Curved Lip
Knob/Handle Material
Cast Zinc

Description

ND Series,Cylindrical Corridor Lock Rhod

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.