ND Series, Cylindrical Hospital Privacy

  • Mfr # ND44S HSLR 630 LH

  • Zoro # G4260113


product price: $1,710.99
/ea
Free Shipping & Returns

Key Features

Lockset Function
Privacy
Location Type
Behavioral Health, Detention Facility
Electrical/Mechanical
Mechanical
Series
HSLR
Required Door Thickness
1-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ND44S HSLR 630 LH
Zoro #
G4260113
UPC #
-
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-3/4 in
Door Thickness - Maximum
2 1/8 in
Door Thickness - Minimum
1 5/8 in
Strike Plate Lip Length
1 3/16 in
Strike Plate Width
1 1/4 in
Strike Plate Height
4 7/8 in

Details

Item
Door Lockset
Lockset Function
Privacy
Location Type
Behavioral Health, Detention Facility
Electrical/Mechanical
Mechanical
Series
HSLR
Backset
2 3/4 in
Strike Dim.
4-7/8 in
Number of Pins
0
Mortise/Cylindrical
Cylindrical
Number of Keys
0
Mortise / Cylindrical
Cylindrical
Handle Material
Stainless Steel
Lockset Handle Type
Arch Lever
Lockset Finish
Stainless Steel
Ligature Resistant
Yes
Lockset Grade
1
Key Type
Not Keyed
ADA Compliant
Yes
Lockset Performance Strength
Standard Duty
Features
Patented Everest 29(TM) S123 keyway is provided standard which prohibits unauthorized key duplication, Restricted Geographically exclusive Primus upgraded security options offer advanced key control and exceptional physical security
Standards
ANSI/BHMA ANSI A156.2-2017, ASTM E330, BAA/TAA, California Fire Code, E1886, E1996, FF-H-106C Series 161, Miami Dade (TAS 201, 202, 203), NYS-OMHICC Complies with ICC A117.1-2017, TDI (ASTM E330, E1886, E1996), CAN/ULC S104, UL 437
Lockset Fire Rating
3 hr
Strike Type
Curved Lip
Keyway Type
None
Fire Rating - Door Hardware
3 hr
Visual Indicator Message
No Message
Latch Bolt/Dead Bolt
Spring Latch
Lockset Style
ND HSLR
Knob/Handle Material
Stainless Steel
ANSI/BHMA Finish
Satin Stainless Steel
Ligature-Resistant
Ligature-Resistant
Hand Orientation
Left-Handed
Performance Grade
1
Lockset Type
Mechanical
Fire Rating
3 hr
Locking/Unlocking Access - Inside
Push Button
Includes Core
Core Not Included
Locking/Unlocking Access - Outside
Emergency Release
UL Fire Rating
UL10C
ANSI Grade
1
Application
Institutional

Description

ND Series,Cylindrical Hospital Privacy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.