ND Series, Cylindrical Hospital Privacy

  • Mfr # ND44S HSLR 630 RH

  • Zoro # G4259483


product price: $1,710.99
/ea
Free Shipping & Returns

Key Features

Lockset Function
Privacy
Location Type
Behavioral Health, Detention Facility
Electrical/Mechanical
Mechanical
Series
HSLR
Required Door Thickness
1-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ND44S HSLR 630 RH
Zoro #
G4259483
UPC #
-
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-3/4 in
Door Thickness - Minimum
1 5/8 in
Strike Plate Height
4 7/8 in
Strike Plate Width
1 1/4 in
Strike Plate Lip Length
1 3/16 in
Door Thickness - Maximum
2 1/8 in

Details

Item
Door Lockset
Lockset Function
Privacy
Location Type
Behavioral Health, Detention Facility
Electrical/Mechanical
Mechanical
Series
HSLR
Backset
2 3/4 in
Strike Dim.
4-7/8 in
Handle Material
Stainless Steel
Lockset Grade
1
Strike Type
Curved Lip
Mortise/Cylindrical
Cylindrical
Features
Patented Everest 29(TM) S123 keyway is provided standard which prohibits unauthorized key duplication, Restricted Geographically exclusive Primus upgraded security options offer advanced key control and exceptional physical security
Number of Keys
0
Lockset Handle Type
Arch Lever
Lockset Fire Rating
3 hr
Standards
ANSI/BHMA ANSI A156.2-2017, ASTM E330, BAA/TAA, California Fire Code, E1886, E1996, FF-H-106C Series 161, Miami Dade (TAS 201, 202, 203), NYS-OMHICC Complies with ICC A117.1-2017, TDI (ASTM E330, E1886, E1996), CAN/ULC S104, UL 437
Key Type
Not Keyed
Mortise / Cylindrical
Cylindrical
Lockset Finish
Stainless Steel
Number of Pins
0
Keyway Type
None
ADA Compliant
Yes
Lockset Performance Strength
Standard Duty
Ligature Resistant
Yes
Fire Rating - Door Hardware
3 hr
Visual Indicator Message
No Message
Includes Core
Core Not Included
Latch Bolt/Dead Bolt
Spring Latch
Locking/Unlocking Access - Inside
Push Button
Application
Institutional
Hand Orientation
Right-Handed
Knob/Handle Material
Stainless Steel
Lockset Type
Mechanical
Ligature-Resistant
Ligature-Resistant
ANSI/BHMA Finish
Satin Stainless Steel
Performance Grade
1
UL Fire Rating
UL10C
Lockset Style
ND HSLR
Locking/Unlocking Access - Outside
Emergency Release
Fire Rating
3 hr
ANSI Grade
1

Description

ND Series,Cylindrical Hospital Privacy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.