ND Series Electrified Lever Locks
Mfr # ND73TD SPA 626
Zoro # G110050602
product price: $627.99
/ea
Free Shipping & Returns
Key Features
Finish
Satin Chrome
For Use With
ND Series Lever Locks
Color
Satin Chrome
Includes
Cylindrical Lock
Application
Cylindrical Lock
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ND73TD SPA 626
Zoro #
G110050602
UPC #
197163283767
Country of Origin
Mexico
Dimensions
Body Size Thickness
1-5/8 In.
Details
Finish
Satin Chrome
For Use With
ND Series Lever Locks
Color
Satin Chrome
Includes
Cylindrical Lock
Application
Cylindrical Lock
Description
Grade 1 Corridor Lock, Sparta Lever, Schlage FSIC Prep with Construction Core, Satin Chrome Finish, Non-Handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.