ND Series Electrified Lever Locks
Mfr # ND80BDEU BRW 622
Zoro # G410071598
product price: $776.99
/ea
Free Shipping & Returns
Key Features
Finish
Flat Black Coated
Type
SFIC Prep Less Core
For Use With
ND Series Electrified Lever Locks
Material
Brass or Bronze
Color
Flat Black Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ND80BDEU BRW 622
Zoro #
G410071598
UPC #
197163307999
Country of Origin
Mexico
Details
Finish
Flat Black Coated
Type
SFIC Prep Less Core
For Use With
ND Series Electrified Lever Locks
Material
Brass or Bronze
Color
Flat Black Coated
Includes
Electric Cylindrical Lock
Application
Storeroom Lever
Description
ND Series locks are available for electrically locking and unlocking controls for high security and fire safety applications.They are UL Listed and rated for both fire and electrical single-point locking on labeled doors. RX feature is available on ND10, ND12, ND80 and ND96 families. Switch is ready to be used in a normally open or normally closed application.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.