Zoro Homepage

ND Series Electrified Lever Locks

  • Mfr # ND96LDEL RHO 626 RX

  • Zoro # G710071434


product price: $894.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Chrome
Type
Less Cylinder
For Use With
ND Series Electrified Lever Locks
Material
Brass or Bronze
Color
Satin Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ND96LDEL RHO 626 RX
Zoro #
G710071434
UPC #
197163308422
Country of Origin
Mexico

Details

Finish
Satin Chrome
Type
Less Cylinder
For Use With
ND Series Electrified Lever Locks
Material
Brass or Bronze
Color
Satin Chrome
Includes
Electric Cylindrical Lock
Application
Storeroom Lever

Description

ND Series locks are available for electrically locking and unlocking controls for high security and fire safety applications.They are UL Listed and rated for both fire and electrical single-point locking on labeled doors. RX feature is available on ND10, ND12, ND80 and ND96 families. Switch is ready to be used in a normally open or normally closed application.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.