ND Series Lever Locks
Mfr # ND170 LON 622
Zoro # G310070752
product price: $124.99
/ea
Free Shipping & Returns
Key Features
Lockset Handle Type
Non-handed
Lockset Finish
Matte Black
Cylinder Core Type
Non-Keyed
Width
8.25"
Color
Matte Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ND170 LON 622
Zoro #
G310070752
UPC #
197163307173
Country of Origin
Mexico
Dimensions
Width
8.25"
Length
9.5"
Details
Lockset Handle Type
Non-handed
Lockset Finish
Matte Black
Cylinder Core Type
Non-Keyed
Color
Matte Black
Includes
Cylindrical Lock
Description
Walter Schlage invented the cylindrical lock in 1920. Since then, the Schlage Lock Company has consistently delivered innovation and continuous improvement. In that tradition, The ND Series Cylindrical Lockset is a proven, easy to install product with extensive function, keying, trim and finish capabilities that work in nearly any application. The Schlage ND Series Locksets are commonly used in Healthcare, Education, Government, Office, Retail, and other commercial applications. The ND Series has been certified Grade 1; exceeding 3-million operating cycles without failure. This provides confidence that the lock will last within any type of facility. Finally, Schlage has incorporated wire-wireless capabilities that meet the access control and security needs of every facility owner.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.