ND Series Lever Locks
Mfr # ND25X70PD RHO 626 XN12-004
Zoro # G010050054
product price: $971.99
/ea
Free Shipping & Returns
Key Features
Required Door Thickness
1-5/8 In.
Grade
Grade 1
Includes
Cylindrical Lock
Color
Satin Chrome
Finish
Satin Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ND25X70PD RHO 626 XN12-004
Zoro #
G010050054
UPC #
197163283491
Country of Origin
Mexico
Dimensions
Required Door Thickness
1-5/8 In.
Details
Grade
Grade 1
Includes
Cylindrical Lock
Color
Satin Chrome
Finish
Satin Chrome
Cylinder Core Type
Cylinder
Description
Grade 1 Classroom Exit Lock, Rhodes Lever, Standard Cylinder, Satin Chrome Finish, Non-Handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.