Zoro Homepage

ND Series Lever Locks

  • Mfr # ND25X80BD ATH 626 XN12-005

  • Zoro # G510050073


product price: $931.99
/ea
Free Shipping & Returns

Key Features

Required Door Thickness
1-5/8 In.
Color
Satin Chrome
Finish
Satin Chrome
Cylinder Core Type
SFIC Prep Less Core
Grade
Grade 1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ND25X80BD ATH 626 XN12-005
Zoro #
G510050073
UPC #
197163283507
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-5/8 In.

Details

Color
Satin Chrome
Finish
Satin Chrome
Cylinder Core Type
SFIC Prep Less Core
Grade
Grade 1
Includes
Cylindrical Lock

Description

Grade 1 Storeroom Exit Lock, Athens Lever, SFIC Prep Less Core, Satin Chrome Finish, Non-Handed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.