Shop SCHLAGE
See all product information
Create Account
ND Series Lever Locks
- Mfr # ND25X80BD RHO 626 XN12-005
- Zoro # G410050050
product price:Â
$
931.99
/ea
Free Shipping & Returns
Key Features
Required Door Thickness
1-5/8 In.
Finish
Satin Chrome
Cylinder Core Type
SFIC Prep Less Core
Color
Satin Chrome
Includes
Cylindrical Lock
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ND25X80BD RHO 626 XN12-005
- Zoro #
- G410050050
- UPC #
- 197163283514
- Country of Origin
- Mexico
- Finish
- Satin Chrome
- Cylinder Core Type
- SFIC Prep Less Core
- Color
- Satin Chrome
- Includes
- Cylindrical Lock
- Grade
- Grade 1
Dimensions
- Required Door Thickness
- 1-5/8 In.
Description
Grade 1 Storeroom Exit Lock, Rhodes Lever, SFIC Prep Less Core, Satin Chrome Finish, Non-Handed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.