Shop SCHLAGE
See all product information
Create Account
ND Series Lever Locks
- Mfr # ND25X80JD RHO 626 XN12-005
- Zoro # G310049963
product price:Â
$
931.99
/ea
Free Shipping & Returns
Key Features
Required Door Thickness
1-5/8 In.
Includes
Cylindrical Lock
Finish
Satin Chrome
Color
Satin Chrome
Grade
Grade 1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ND25X80JD RHO 626 XN12-005
- Zoro #
- G310049963
- UPC #
- 197163283545
- Country of Origin
- Mexico
Dimensions
- Required Door Thickness
- 1-5/8 In.
Details
- Includes
- Cylindrical Lock
- Finish
- Satin Chrome
- Color
- Satin Chrome
- Grade
- Grade 1
- Cylinder Core Type
- Schlage FSIC Prep Less Core
Description
Grade 1 Storeroom Exit Lock, Rhodes Lever, Schlage FSIC Prep Less Core, Satin Chrome Finish, Non-Handed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.