Shop SCHLAGE
See all product information
Create Account
ND Series Lever Locks
- Mfr # ND25X80PD ATH 626 XN12-005
- Zoro # G010049669
product price:Â
$
971.99
/ea
Free Shipping & Returns
Key Features
Required Door Thickness
1-5/8 In.
Cylinder Core Type
Cylinder
Includes
Cylindrical Lock
Grade
Grade 1
Finish
Satin Chrome
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ND25X80PD ATH 626 XN12-005
- Zoro #
- G010049669
- UPC #
- 197163283569
- Country of Origin
- Mexico
Dimensions
- Required Door Thickness
- 1-5/8 In.
Details
- Cylinder Core Type
- Cylinder
- Includes
- Cylindrical Lock
- Grade
- Grade 1
- Finish
- Satin Chrome
- Color
- Satin Chrome
Description
Grade 1 Storeroom Exit Lock, Athens Lever, Standard Cylinder, Satin Chrome Finish, Non-Handed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.