ND Series Lever Locks
Mfr # ND40S LON 625
Zoro # G210050519
product price: $504.99
/ea
Free Shipping & Returns
Key Features
Lockset Function
F76 - Privacy
Required Door Thickness
1-5/8 In.
Grade
Grade 1
Color
Bright Chrome
Finish
Bright Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ND40S LON 625
Zoro #
G210050519
UPC #
197163283620
Country of Origin
Mexico
Dimensions
Required Door Thickness
1-5/8 In.
Details
Lockset Function
F76 - Privacy
Grade
Grade 1
Color
Bright Chrome
Finish
Bright Chrome
Cylinder Core Type
Non-Keyed
Includes
Cylindrical Lock
Description
Grade 1 Bath/Bedroom Privacy Lock, Longitude Lever, Non-Keyed, Bright Chrome Finish, Non-Handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.