Shop SCHLAGE
See all product information
Create Account
ND Series Lever Locks
- Mfr # ND50RD SPA 626
- Zoro # G010050405
product price:Â
$
651.99
/ea
Free Shipping & Returns
Key Features
Lockset Function
F82 - Entry
Required Door Thickness
1-5/8 In.
Finish
Satin Chrome
Color
Satin Chrome
Includes
Cylindrical Lock
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ND50RD SPA 626
- Zoro #
- G010050405
- UPC #
- 197163283644
- Country of Origin
- Mexico
Dimensions
- Required Door Thickness
- 1-5/8 In.
Details
- Lockset Function
- F82 - Entry
- Finish
- Satin Chrome
- Color
- Satin Chrome
- Includes
- Cylindrical Lock
- Grade
- Grade 1
- Cylinder Core Type
- Schlage FSIC Prep with Core
Description
Grade 1 Entrance/Office Lock, Sparta Lever, Schlage FSIC Prep with Core, Satin Chrome Finish, Non-Handed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.