Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ND Series Lever Locks

  • Mfr # ND66TD SPA 626

  • Zoro # G210050335


product price: $779.99
/ea
Free Shipping & Returns

Key Features

Lockset Function
F91 - Store Door
Required Door Thickness
1-5/8 In.
Color
Satin Chrome
Grade
Grade 1
Includes
Cylindrical Lock
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ND66TD SPA 626
Zoro #
G210050335
UPC #
197163283705
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-5/8 In.

Details

Lockset Function
F91 - Store Door
Color
Satin Chrome
Grade
Grade 1
Includes
Cylindrical Lock
Cylinder Core Type
Schlage FSIC Prep With Construction Core
Finish
Satin Chrome

Description

Grade 1 Store Lock, Sparta Lever, Schlage FSIC Prep with Construction Core, Satin Chrome Finish, Non-Handed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.