ND Series Lever Locks
- Mfr # ND70PD LON 625
- Zoro # G210050366
product price:Â
$
625.99
/ea
Free Shipping & Returns
Key Features
Lockset Function
F84 - Classroom
Required Door Thickness
1-5/8 In.
Grade
Grade 1
Finish
Bright Chrome
Includes
Cylindrical Lock
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ND70PD LON 625
- Zoro #
- G210050366
- UPC #
- 197163283729
- Country of Origin
- Mexico
- Lockset Function
- F84 - Classroom
- Grade
- Grade 1
- Finish
- Bright Chrome
- Includes
- Cylindrical Lock
- Cylinder Core Type
- Cylinder
- Color
- Bright Chrome
Dimensions
- Required Door Thickness
- 1-5/8 In.
Description
Grade 1 Classroom Lock, Longitude Lever, Standard Cylinder, Bright Chrome Finish, Non-Handed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.