ND Series Lever Locks
Mfr # ND80BDEU BRK 626
Zoro # G510050455
product price: $767.99
/ea
Free Shipping & Returns
Key Features
Lockset Function
80EU-Fail Secure
Required Door Thickness
1-3/4" to 2"
Grade
Grade 1
Includes
Electric Cylindrical Lock
Finish
Satin Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ND80BDEU BRK 626
Zoro #
G510050455
UPC #
197163284436
Country of Origin
Mexico
Dimensions
Required Door Thickness
1-3/4" to 2"
Details
Lockset Function
80EU-Fail Secure
Grade
Grade 1
Includes
Electric Cylindrical Lock
Finish
Satin Chrome
Color
Satin Chrome
Description
Grade 1 Electrified Cylindrical Lock, Storeroom Function, 12/24VDC, Fail Secure, 2-3/4 in. Backset, Boardwalk Lever, Less Small Format IC Core, Satin Chrome Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.