ND Series Lever Locks
Mfr # ND80RD SPA 626
Zoro # G010051075
product price: $566.99
/ea
Free Shipping & Returns
Key Features
Lockset Function
F86 - Storeroom
Required Door Thickness
1-5/8 In.
Length
8.25"
Includes
Cylindrical Lock
Cylinder Core Type
Schlage FSIC Prep with Core
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ND80RD SPA 626
Zoro #
G010051075
UPC #
840067664728
Country of Origin
Mexico
Dimensions
Required Door Thickness
1-5/8 In.
Length
8.25"
Width
4.75"
Height
5"
Details
Lockset Function
F86 - Storeroom
Includes
Cylindrical Lock
Cylinder Core Type
Schlage FSIC Prep with Core
Grade
Grade 1
Finish
Satin Chrome
Color
Satin Chrome
Description
Grade 1 Storeroom Lock, Sparta Lever, Schlage FSIC Prep with Core, Satin Chrome Finish, Non-Handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.