Shop SCHLAGE
See all product information
Create Account
ND Series Lever Locks
- Mfr # ND80TD LAT 626
- Zoro # G710051078
product price:Â
$
627.99
/ea
Free Shipping & Returns
Key Features
Lockset Function
F86 - Storeroom
Required Door Thickness
1-5/8 In.
Grade
Grade 1
Cylinder Core Type
Schlage FSIC Prep With Construction Core
Includes
Cylindrical Lock
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ND80TD LAT 626
- Zoro #
- G710051078
- UPC #
- 197163283804
- Country of Origin
- Mexico
Dimensions
- Required Door Thickness
- 1-5/8 In.
Details
- Lockset Function
- F86 - Storeroom
- Grade
- Grade 1
- Cylinder Core Type
- Schlage FSIC Prep With Construction Core
- Includes
- Cylindrical Lock
- Color
- Satin Chrome
- Finish
- Satin Chrome
Description
Grade 1 Storeroom Lock, Latitude Lever, Schlage FSIC Prep with Construction Core, Satin Chrome Finish, Non-Handed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.