Zoro Homepage

ND Series Lever Locks

  • Mfr # ND82TD SPA 626

  • Zoro # G610050898


product price: $779.99
/ea
Free Shipping & Returns

Key Features

Lockset Function
F87 - Asylum
Required Door Thickness
1-5/8 In.
Includes
Cylindrical Lock
Finish
Satin Chrome
Grade
Grade 1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ND82TD SPA 626
Zoro #
G610050898
UPC #
197163283835
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-5/8 In.

Details

Lockset Function
F87 - Asylum
Includes
Cylindrical Lock
Finish
Satin Chrome
Grade
Grade 1
Cylinder Core Type
Schlage FSIC Prep With Construction Core
Color
Satin Chrome

Description

Grade 1 Institutional Lock, Sparta Lever, Schlage FSIC Prep with Construction Core, Satin Chrome Finish, Non-Handed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.