Zoro Homepage

ND Series Lever Locks

  • Mfr # ND92LD ATH 626

  • Zoro # G610071350


product price: $510.99
/ea
Free Shipping & Returns

Key Features

Lockset Handle Type
Non-handed
Lockset Finish
Satin Chrome
Length
9.5"
Color
Satin Chrome
Width
8.25"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ND92LD ATH 626
Zoro #
G610071350
UPC #
840067664896
Country of Origin
Mexico

Dimensions

Length
9.5"
Width
8.25"

Details

Lockset Handle Type
Non-handed
Lockset Finish
Satin Chrome
Color
Satin Chrome
Includes
Cylindrical Lock
Cylinder Core Type
Less Cylinder

Description

Walter Schlage invented the cylindrical lock in 1920. Since then, the Schlage Lock Company has consistently delivered innovation and continuous improvement. In that tradition, The ND Series Cylindrical Lockset is a proven, easy to install product with extensive function, keying, trim and finish capabilities that work in nearly any application. The Schlage ND Series Locksets are commonly used in Healthcare, Education, Government, Office, Retail, and other commercial applications. The ND Series has been certified Grade 1; exceeding 3-million operating cycles without failure. This provides confidence that the lock will last within any type of facility. Finally, Schlage has incorporated wire-wireless capabilities that meet the access control and security needs of every facility owner.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.