ND Series Lever Locks
Mfr # ND96TD SPA 626
Zoro # G910050758
product price: $681.99
/ea
Free Shipping & Returns
Key Features
Lockset Function
F86 - Storeroom
Required Door Thickness
1-5/8 In.
Grade
Grade 1
Color
Satin Chrome
Cylinder Core Type
Schlage FSIC Prep With Construction Core
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ND96TD SPA 626
Zoro #
G910050758
UPC #
197163283859
Country of Origin
Mexico
Dimensions
Required Door Thickness
1-5/8 In.
Details
Lockset Function
F86 - Storeroom
Grade
Grade 1
Color
Satin Chrome
Cylinder Core Type
Schlage FSIC Prep With Construction Core
Finish
Satin Chrome
Includes
Cylindrical Lock
Description
Grade 1 Storeroom Lock, Sparta Lever, Schlage FSIC Prep with Construction Core, Satin Chrome Finish, Non-Handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.