Shop SCHLAGE
See all product information
Create Account
NDEBJ LAT 606 Wireless Cylindrical Lock
- Mfr # NDEBB ATH 643E
- Zoro # G810057963
product price:Â
$
1,039.99
/ea
Free Shipping & Returns
Key Features
Finish
Aged Bronze
Type
ATH - Athens Lever
For Use With
NDE Series Wireless Cylindrical Locks
Includes
Wireless Cylindrical Locks
Style
Field Reversible
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NDEBB ATH 643E
- Zoro #
- G810057963
- UPC #
- 197163205592
- Country of Origin
- Mexico
Dimensions
- Body Size Thickness
- 1-5/8" to 2"
Details
- Finish
- Aged Bronze
- Type
- ATH - Athens Lever
- For Use With
- NDE Series Wireless Cylindrical Locks
- Includes
- Wireless Cylindrical Locks
- Style
- Field Reversible
- Application
- Software Programmable
- Features
- 6-pin SFIC Prep, Less Core
Description
Grade 1 Schlage ENGAGE Series Wireless Cylindrical Lock, 2.4 GHz Bluetooth Low Energy Reader, 6-pin SFIC Prep, Less Core, Mobile Enabled Multi-Function, ATH Lever, Aged Bronze Finish, Field Reversible
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.