Shop SCHLAGE
See all product information
Create Account
NDEBP BRW 643E Wireless Cylindrical Lock
- Mfr # NDEBL ATH 622
- Zoro # G810058595
product price:Â
$
973.99
/ea
Free Shipping & Returns
Key Features
Finish
Flat Black Coated
Type
ATH - Athens Lever
For Use With
NDE Series Wireless Cylindrical Locks
Includes
Wireless Cylindrical Locks
Style
Field Reversible
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- NDEBL ATH 622
- Zoro #
- G810058595
- UPC #
- 197163205745
- Country of Origin
- Mexico
Dimensions
- Body Size Thickness
- 1-5/8" to 2"
Details
- Finish
- Flat Black Coated
- Type
- ATH - Athens Lever
- For Use With
- NDE Series Wireless Cylindrical Locks
- Includes
- Wireless Cylindrical Locks
- Style
- Field Reversible
- Application
- Software Programmable
- Features
- Less Cylinder
Description
Grade 1 Schlage ENGAGE Series Wireless Cylindrical Lock, 2.4 GHz Bluetooth Low Energy Reader, Less Cylinder, Mobile Enabled Multi-Function, ATH Lever, Flat Black Coated Finish, Field Reversible
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.