Shop SCHLAGE
See all product information
Create Account
NDEBSIB OME 622 Wireless Cylindrical Lock
- Mfr # NDEBP LAT 622
- Zoro # G710058305
product price:Â
$
1,079.99
/ea
Free Shipping & Returns
Key Features
Finish
Flat Black Coated
Type
LAT - Latitude Lever
For Use With
NDE Series Wireless Cylindrical Locks
Includes
Wireless Cylindrical Locks
Style
Field Reversible
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NDEBP LAT 622
- Zoro #
- G710058305
- UPC #
- 197163205806
- Country of Origin
- Mexico
- Finish
- Flat Black Coated
- Type
- LAT - Latitude Lever
- For Use With
- NDE Series Wireless Cylindrical Locks
- Includes
- Wireless Cylindrical Locks
- Style
- Field Reversible
- Application
- Software Programmable
- Features
- Conventional Cylinder
Dimensions
- Body Size Thickness
- 1-5/8" to 2"
Description
Grade 1 Schlage ENGAGE Series Wireless Cylindrical Lock, 2.4 GHz Bluetooth Low Energy Reader, Conventional Cylinder, Mobile Enabled Multi-Function, LAT Lever, Flat Black Coated Finish, Field Reversible
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.