Networked Readers
- Mfr # CTE-MTB11-485-B
- Zoro # G310054189
product price:Â
$
1,208.99
/ea
Free Shipping & Returns
Key Features
Finish
Black
For Use With
Schlage Electronics Networked Readers
Color
Black
Includes
Readers
Application
Readers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CTE-MTB11-485-B
- Zoro #
- G310054189
- UPC #
- 197163040049
- Country of Origin
- Mexico
Details
- Finish
- Black
- For Use With
- Schlage Electronics Networked Readers
- Color
- Black
- Includes
- Readers
- Application
- Readers
Description
CTE ENGAGE Single Door Controller with Mobile Enabled Multi-Tech Mullion Reader Kit, Direct RS-485 Connection, 125 kHz Proximity Card, 13.56 MHz Smart Card, FIPS 201-2 Compliant, Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.