Orbit Series Keyed Entry Knob, BrassSteel, Satin Chrome

  • Mfr # F51A CSVORB626KA4

  • Zoro # G407448792


product price: $54.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F51A CSVORB626KA4
Zoro #
G407448792
UPC #
43156939824
Country of Origin
United States

Description

For professional needs such as small apartments, churches, restrooms and small offices, specifically designed where basic security needs or specific codes must be met, but usage is low to moderate For residential single and multifamily entrance doors Unlocked by key from outside when outer knob is locked by turn button on inside knob, Emergency Exit feature, no unlocking required for panic exit, inside knob always unlocked 1Piece knob for better security and appearance Solid brass trim and all metal parts Wrought brass exposed trim Pressure cast zinc tubular lock housing Key removable outside knob for easy cylinder replacement 3Piece assembly for easy installation All locksets have the same finish for both interior and exterior parts Door prep 218 in crossbore, 78 in or 1 in edge bore, 1 in x 214 in Latch Face, 12 in throw standard Door thickness 138 to 134 in Cylinder 5pin tumbler C keyway with nickel silver keys 2 Faceplate 1 in x 214 in Strikes of Full lip, 158 in x 214, 118 lip Bolt 78 in housing and 1 in throw ANSI A 1562, 1996, Series 4000 Grade 2 UL listed for 3hour fire doors Fits all doors, 234 in or 238 in backset, 118 in square corner, 14 in round corner or circular drive in preps SecureKey technology enables you to rekey your locks in seconds

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.