Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pinning Kit, For Lockset Cylinders

  • Mfr # 40-119

  • Zoro # G4066706


product price: $616.99
/ea
Free Shipping & Returns

Key Features

For Use With
Lockset Cylinders
Material
Steel
Includes
Bottom Pins, Cap Pin Springs, Cap Pins, Cap Removal Tool, Caps, Follower, Key Gauge, Shims, Springs, Top and Master Pins, Tweezers
Standards
ANSI
Product Type
Pinning Kit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
40-119
Zoro #
G4066706
UPC #
043156933471
Country of Origin
United States

Details

Item
Pinning Kit
For Use With
Lockset Cylinders
Material
Steel
Includes
Bottom Pins, Cap Pin Springs, Cap Pins, Cap Removal Tool, Caps, Follower, Key Gauge, Shims, Springs, Top and Master Pins, Tweezers
Standards
ANSI
Product Type
Pinning Kit
Compatible Product Type
Schlage Pin Kits

Description

Pinning Kit, For Use With Lockset Cylinders, Material Steel, Standards ANSI, Includes Bottom Pins, Cap Pin Springs, Cap Pins, Cap Removal Tool, Caps, Follower, Key Gauge, Shims, Springs, Top and Master Pins, Tweezers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.