Shop SCHLAGE
Create Account
Plymouth Series Keyed Entry Knob, BrassZinc, Ultima Brass
- Mfr # F51A PLY505KA4ULT
- Zoro # G407449003
product price:Â
$
44.99
/ea
Sold in multiples of 4 for
$179.96
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F51A PLY505KA4ULT
- Zoro #
- G407449003
- UPC #
- 43156399659
- Country of Origin
- Mexico
Description
For residential single and multifamily entrance doors Unlocked by key from outside when outer knob is locked by turn button on inside knob, Emergency Exit feature, no unlocking required for panic exit, inside knob always unlocked 1Piece knob for better security and appearance Solid brass trim and all metal parts Wrought brass exposed trim Pressure cast zinc tubular lock housing Key removable outside knob for easy cylinder replacement 3Piece assembly for easy installation All locksets have the same finish for both interior and exterior parts Door prep 218 in crossbore, 78 in or 1 in edge bore, 1 in x 214 in Latch Face, 12 in throw standard Door thickness of 138 to 134 in Cylinder 5pin tumbler C keyway with nickel silver keys 2 Faceplate 1 in x 214 in Strikes of Full lip, 158 in x 214 in, 118 in lip Bolt 78 in housing ANSI A 1562, 1996, Series 4000 Grade 2 Fits all doors, 234 in or 238 in backset, 118 in square corner, 14 in round corner or circular drive in preps
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.