Storeroom Mortise Lock with Deadbolt, 6-Pin Full Face Mortise Cylinder, 06N Design, VACANT/OCCUPIED
- Mfr # L9480P 06N 626 OS-OCC
- Zoro # G416475628
product price:Â
$
1,124.99
/ea
Free Shipping & Returns
Key Features
Lockset Finish
Satin Chrome
Material
VARIES
Required Door Thickness
1-3/4 in
Keyway Type
S123
Series
L9000
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L9480P 06N 626 OS-OCC
- Zoro #
- G416475628
- UPC #
- 197163377138
- Country of Origin
- Mexico
- Lockset Finish
- Satin Chrome
- Material
- VARIES
- Keyway Type
- S123
- Series
- L9000
- Backset
- 2-3/4 in
- Grade
- Grade 1
- Item
- Mortise Lock
Dimensions
- Required Door Thickness
- 1-3/4 in
- Length (In.)
- 10.38 in
- Height
- 5.63 in
- Width (In.)
- 5.38 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.