Shop SCHLAGE
See all product information
Create Account
Portable Reader MultiTech, w/Keypd, Gray
- Mfr # WPR400-MTK
- Zoro # G1265842
product price:Â
$
2,082.99
/ea
Free Shipping & Returns
Key Features
Type
Wireless Portable Multi-Tech Reader with Keypad
Switch Action
Communicates to Access Control System Via PIM400, Sold Separately
Includes
WPR400-MTK reader, (8) AA Batteries
Material
Plastic
For Use With
Communicates to Access Control System Via PIM400
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WPR400-MTK
- Zoro #
- G1265842
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Height
- 6 1/4 in
- Depth
- 3 3/8 in
- Width
- 5 in
Details
- Item
- Portable Reader Multi-Tech with Keypad
- Type
- Wireless Portable Multi-Tech Reader with Keypad
- Switch Action
- Communicates to Access Control System Via PIM400, Sold Separately
- Includes
- WPR400-MTK reader, (8) AA Batteries
- Material
- Plastic
- For Use With
- Communicates to Access Control System Via PIM400
- Input Voltage
- (8) AA Batteries
- Standards
- FCC Part 15, Industry Canada (IC), RoHS
- Finish
- Painted
- Keypad
- 12 Button
- Event Audit Trail
- Depends On The Access Control System It's Tied Into
- Operating Temp.
- 32 Degrees to 120 Degrees F
- Cylinder
- No
- Color
- Gray
- Output
- 900 MHz Spread Spectrum, Direct Sequence, (10) Channels AES-128 Bit Key
- Shell Material
- Plastic
- Wire Color
- Gray
Description
Portable Reader Multi-Tech with Keypad, Type Wireless Portable Multi-Tech Reader with Keypad, Switch Action Communicates to Access Control System Via PIM400, Sold Separately, Material Plastic, Finish Painted, Depth 3 3/8 in, Height 6 1/4 in, Width 5 in, Color Gray, Input Voltage (8) AA Batteries, Output 900 MHz Spread Spectrum, Direct Sequence, (10) Channels AES-128 Bit Key, Operating Temp. 32 Degrees to 120 Degrees F, Event Audit Trail Depends On The Access Control System It's Tied Into
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.