
Schlage Accent Aged Bronze Privacy Lever Right or Left Handed
Mfr # F40ACC716
Zoro # G7700223
Specifications
Product Information
Description
The Schlage Lever design pairs well with traditional styles like antique furniture as well as more modern transitional styles. For more than 95 years, Schlage has offered durable door hardware in a range of unique style combinations to express any personality. Push button, privacy function automatically unlocks from the inside when the lever is rotated or from the outside in an emergency with the included pin key. Push button, privacy function locks from the inside by pressing on the push button. Universal latches slide easily into place and require no tools or manual adjustments.
- • Guaranteed to fit on existing, standard pre-drilled doors
- • Easy installation with phillips screwdriver
- • Self-aligning screw holes make installation easy and hassle-free
- • Applications - residential single and multi-family doors
- • Certifications - ANSI/BHMA A156.2-2011 Grade 2 commercial standard certification and ANSI/BHMA A156.39-2015 Grade AAA in security, durability and finish residential standard certification
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.