Privacy Lock, HSLR, Stainless Steel, RH
Mfr # L9044 HSLR 630 RH
Zoro # G4259964
product price:Â $1,751.99
/ea
Free Shipping & Returns
Key Features
Lockset Function
Privacy
Location Type
Behavioral Health, Detention Facility
Electrical/Mechanical
Mechanical
Hand
Right
Series
HSLR
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
L9044 HSLR 630 RH
Zoro #
G4259964
UPC #
-
Country of Origin
Mexico
Dimensions
Required Door Thickness
1-3/4 in
Strike Plate Lip Length
1 3/16 in
Strike Plate Height
4 7/8 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Width
1 1/4 in
Door Thickness - Maximum
1 3/4 in
Description
Privacy Lock, HSLR, Stainless Steel, RH
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.