Shop SCHLAGE
See all product information
Create Account
Reader, Black, 4-17/64 in. H
- Mfr # SM10
- Zoro # G0084449
product price:Â
$
190.99
/ea
Free Shipping & Returns
Key Features
Series
aptiQ
Case Material
PNT Polymer
For Use With
AptiQmobile, Schlage MIFARE(R), XceedID MIFARE(R), AptiQ Smart Cards, Using MIFARE(TM), AptiQ Smart Cards Using, MIFARE DESFire(TM) EV1, DESFire(R) CSN, HID iCLASS(R) CSN, Inside Contactless, PicoTag(R) CSN, ST Microelectronics(R) CSN, Texas Instruments Tag-It(R) CSN, Phillips I-Code(R) CSN
Height
4 17/64 in
Width
1 23/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SM10
- Zoro #
- G0084449
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Height
- 4 17/64 in
- Width
- 1 23/32 in
- Depth
- 13/16 in
- Overall Width
- 1 3/4 in
- Overall Height
- 4 1/4 in
- Mounting Height
- 4 17/64 in
- Mounting Height - Maximum
- 4 1/4 in
- Fits Chest Size
- Accommodates Interior, Exterior, Metal and Non-Metal Installation Environments, Compatible with NFC-Open Smart Phones, Compatible with Schlage Smart Credentials, Limited Lifetime Warranty, Quick-Connect Cable, Reduced Model Lineup, Clock and Data Output
Details
- Item
- Proximity Reader
- Series
- aptiQ
- Case Material
- PNT Polymer
- For Use With
- AptiQmobile, Schlage MIFARE(R), XceedID MIFARE(R), AptiQ Smart Cards, Using MIFARE(TM), AptiQ Smart Cards Using, MIFARE DESFire(TM) EV1, DESFire(R) CSN, HID iCLASS(R) CSN, Inside Contactless, PicoTag(R) CSN, ST Microelectronics(R) CSN, Texas Instruments Tag-It(R) CSN, Phillips I-Code(R) CSN
- Product Type
- Proximity Reader
- Number of Keys
- 0
- Power Required
- 5V DC, 16V DC
- Standards
- ISO 14443A, 14443B, 15693
- Operating Temp. Range
- -40 Degrees to 158 Degrees F
- Interface
- Wiegand
- Max. Proximity Range
- 3 in
- Voltage
- 5 to 16V DC
- Features
- Accommodates Interior, Exterior, Metal and Non-Metal Installation Environments, Compatible with NFC-Open Smart Phones, Compatible with Schlage Smart Credentials, Limited Lifetime Warranty, Quick-Connect Cable, Reduced Model Lineup, Clock and Data Output
- Frequency
- 13.56 MHz
- Operating Temperature - Maximum
- 151 Degrees F
- Operating Temperature - Minimum
- -31 Degrees F
Description
Reader, Black, 4-17/64" H
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.