B Series Residential Deadbolts
- Mfr # B60 COL 625 KD
- Zoro # G510055214
product price:Â
$
71.55
/ea
Key Features
Finish
Bright Chrome
Grade
Grade 1
For Door Thickness
1-3/8" - 1-3/4"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B60 COL 625 KD
- Zoro #
- G510055214
- UPC #
- 197163288519
- Country of Origin
- Mexico
Dimensions
- For Door Thickness
- 1-3/8" - 1-3/4"
Details
- Finish
- Bright Chrome
- Grade
- Grade 1
Description
Grade 1 Single Cylinder Deadbolt Lock, Conventional Cylinder, 5 Pins, Keyed Different, Dual Option Latch, Collins, Bright Chrome Finish
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.