Shop SCHLAGE RESIDENTIAL
See all product information
Create Account
Broadway Lever Lockset, 1 3/4 in Thick.
- Mfr # J10-BRW-619
- Zoro # G823436977
product price:Â
$
41.35
/ea
Key Features
ADA Compliant
No
Key Type
Not Keyed
Mortise/Cylindrical
Cylindrical
Ligature-Resistant
Not Ligature-Resistant
Lockset Type
Mechanical
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- J10-BRW-619
- Zoro #
- G823436977
- UPC #
- -
- Country of Origin
- United States
- ADA Compliant
- No
- Key Type
- Not Keyed
- Mortise/Cylindrical
- Cylindrical
- Ligature-Resistant
- Not Ligature-Resistant
- Lockset Type
- Mechanical
- ANSI/BHMA Finish
- Satin Nickel-Plated
- Hand Orientation
- Non-Handed
- Item
- Broadway Lever Lockset
- ANSI Grade
- 3
- Visual Indicator Message
- No Message
- Latch Bolt/Dead Bolt
- Latch Bolt
- Locking/Unlocking Access - Inside
- Not Lockable
- Application
- Residential
- Includes Core
- Core Not Included
- Knob/Handle Material
- Metal
- Backset
- 2 3/8 in, 2 3/4 in
- Lockset Function ANSI Code
- F75
- Lockset Style
- Broadway
- Number of Keys
- 0
- Features
- Reversible Levers
- Locking/Unlocking Access - Outside
- Not Lockable
Dimensions
- Door Thickness - Maximum
- 1 3/4 in
- Door Thickness - Minimum
- 1 3/8 in
- Fits Chest Size
- Reversible Levers
Description
Broadway Lever Lockset,1 3/4 in Thick.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.