Broadway Lever Lockset, 1 3/4 in Thick.

  • Mfr # J10-BRW-622
  • Zoro # G523437427
product price: 
$
41.35
/ea

Key Features

Visual Indicator Message
No Message
Mortise/Cylindrical
Cylindrical
Includes Core
Core Not Included
Application
Residential
Number of Keys
0
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
J10-BRW-622
Zoro #
G523437427
UPC #
-
Country of Origin
United States

Dimensions

Door Thickness - Minimum
1 3/8 in
Door Thickness - Maximum
1 3/4 in
Fits Chest Size
Reversible Levers

Details

Visual Indicator Message
No Message
Mortise/Cylindrical
Cylindrical
Includes Core
Core Not Included
Application
Residential
Number of Keys
0
ANSI Grade
3
Key Type
Not Keyed
Locking/Unlocking Access - Inside
Not Lockable
ANSI/BHMA Finish
Black Painted
Lockset Style
Broadway
Ligature-Resistant
Not Ligature-Resistant
Locking/Unlocking Access - Outside
Not Lockable
Lockset Function ANSI Code
F75
Color
Black
Knob/Handle Material
Metal
Features
Reversible Levers
Latch Bolt/Dead Bolt
Latch Bolt
Item
Broadway Lever Lockset
Hand Orientation
Non-Handed
Backset
2 3/8 in, 2 3/4 in
Lockset Type
Mechanical
ADA Compliant
No
Wire Color
Black

Description

Broadway Lever Lockset,1 3/4 in Thick.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews