Shop SCHLAGE RESIDENTIAL
See all product information
Create Account
Broadway Lever Lockset, 1 3/4 in Thick.
- Mfr # J10-BRW-625
- Zoro # G023516653
product price:Â
$
41.35
/ea
Key Features
Hand Orientation
Non-Handed
Lockset Type
Mechanical
Backset
2 3/8 in, 2 3/4 in
Latch Bolt/Dead Bolt
Latch Bolt
Door Thickness - Maximum
1 3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- J10-BRW-625
- Zoro #
- G023516653
- UPC #
- -
- Country of Origin
- United States
- Hand Orientation
- Non-Handed
- Lockset Type
- Mechanical
- Backset
- 2 3/8 in, 2 3/4 in
- Latch Bolt/Dead Bolt
- Latch Bolt
- Item
- Broadway Lever Lockset
- Key Type
- Not Keyed
- Mortise/Cylindrical
- Cylindrical
- Application
- Residential
- ANSI Grade
- 3
- Locking/Unlocking Access - Inside
- Not Lockable
- Lockset Style
- Broadway
- Lockset Function ANSI Code
- F75
- Includes Core
- Core Not Included
- Knob/Handle Material
- Metal
- Number of Keys
- 0
- Visual Indicator Message
- No Message
- ANSI/BHMA Finish
- Bright Chromium-Plated
- Ligature-Resistant
- Not Ligature-Resistant
- ADA Compliant
- No
- Features
- Reversible Levers
- Locking/Unlocking Access - Outside
- Not Lockable
Dimensions
- Door Thickness - Maximum
- 1 3/4 in
- Door Thickness - Minimum
- 1 3/8 in
- Fits Chest Size
- Reversible Levers
Description
Broadway Lever Lockset,1 3/4 in Thick.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.