Camelot Encode Smart Wifi Touchscreen Deadbolt with Lower Camelot Handleset and Accent Lever

  • Mfr # FE489WBCCAM619ACC

  • Zoro # G515568252


product price: $1,052.99
/ea
Free Shipping & Returns

Key Features

Series
FE Series
Width
8.7 in
Finish
Satin Nickel
Material
Zinc
Length
17.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FE489WBCCAM619ACC
Zoro #
G515568252
UPC #
43156592784
Country of Origin
Mexico

Dimensions

Width
8.7 in
Length
17.2 in
Depth
8.8 in

Details

Series
FE Series
Finish
Satin Nickel
Material
Zinc
Color
Satin Nickel

Description

For more than 90 years, Schlage has been creating the strongest and most technologically advanced security products for homes, multi-family, commercial, and institutional buildings. We have been meticulous designers, painstaking engineers, and proud craftsmen. From durable mechanical locks to comprehensive electronic access control solutions and biometrics, Schlage provides protection at critical moments-when property and personal security are at stake. In homes, public buildings, and the workplace, at the end of the day, Schlage stands for one thing: strong.. Camelot Encode Smart Wifi Touchscreen Deadbolt with Lower Camelot Handleset and Accent Lever Trim Combo Pack with C Keyway; 16292 Latch; and 10269 Strike Satin Nickel Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products