Shop SCHLAGE RESIDENTIAL

Corona Knob Lockset, 1 3/4 in Thick.

  • Mfr # J54-CNA-619
  • Zoro # G823358910

product price: 
$
39.65
/ea

Key Features

Cylinder Core Type
Conventional Core Cylinder
Keyway Type
Schlage C
Ligature-Resistant
Not Ligature-Resistant
ADA Compliant
No
Locking/Unlocking Access - Inside
Thumb Turn
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
J54-CNA-619
Zoro #
G823358910
UPC #
-
Country of Origin
United States
Item
Corona Knob Lockset
Cylinder Core Type
Conventional Core Cylinder
Keyway Type
Schlage C
Ligature-Resistant
Not Ligature-Resistant
ADA Compliant
No
Locking/Unlocking Access - Inside
Thumb Turn
Hand Orientation
Non-Handed
Includes Core
Core Included
Number of Pins
5
Mortise/Cylindrical
Cylindrical
Number of Keys
2
Lockset Type
Mechanical
Visual Indicator Message
No Message
Latch Bolt/Dead Bolt
Latch Bolt
Standards
ANSI/BHMA A156.2-2010 Grade 3
Lockset Style
Corona
Includes Hardware
Hardware Included
Key Type
Keyed Different
Features
Easy Install, Extended Screw Posts for Added Stability, Finished Latch Bolt to Protect Against Corrosion, Universal Handing Fits Right or Left Handed Doors
Knob/Handle Material
Metal
Lockset Function ANSI Code
F82
Includes
(2) Keys
Backset
2 3/8 in, 2 3/4 in
Locking/Unlocking Access - Outside
Keyway
ANSI Grade
3
ANSI/BHMA Finish
Satin Nickel-Plated
Application
Residential

Dimensions

Door Thickness - Minimum
1 3/8 in
Door Thickness - Maximum
1 3/4 in
Fits Chest Size
Easy Install, Extended Screw Posts for Added Stability, Finished Latch Bolt to Protect Against Corrosion, Universal Handing Fits Right or Left Handed Doors

Description

Corona Knob Lockset,1 3/4 in Thick.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.