Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Deadbolt, Antique Brass, 2 3/8 x 2 3/4 in Backset, C Keyway

  • Mfr # B60609

  • Zoro # G422775316


product price: $101.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B60609
Zoro #
G422775316
UPC #
043156228348
Country of Origin
United States

Description

1-CYLINDR DEADBOLT K4 ANT BRSS Specifications: Application: For residential single and multi-family doors Dimensions: 7/8 in Includes: (2) Keys Suitable for: 1 3/8 to 1 3/4 in Thick Doors For residential single and multi-family entrance doors. Deadbolt thrown or retracted by key outside or by turn unit inside; bolt automatically deadlocks when fully thrown. 7/8 in wrought brass trim ring reinforced with security inserts. Concealed spin ring rotates to protect against wrenching the cylinder. Solid steel door frame reinforcer with 3 in screws protects against kick in attack. Solid, 1-Piece design protects against hammer and crowbar prying attacks. 2 1/2 in steel adapter ring, plated to match, provided for accommodating 2 1/8 in crossbore. Hands-free installation. Door prep 1 1/2 in or 2 1/8 in crossbore, 7/8 in edge bore, 1 in x 2 1/4 in latch face. Door thickness 1 3/8 to 1 3/4 in. Cylinder solid brass, 5-pin, tumbler C keyway with nickel silver, pick-resistant, spool pins and 2 nickel silver, 5-pin, C section keys. Faceplate 1 in x 2 1/4 in. Strikes of 1 1/8 in x 2 3/4 in, no lip, with dust box and door frame reinforcer. Bolt 7/8 in housing and 1 in throw with concealed hardened steel roller to prevent cutting or sawing. ANSI/BHMA Exceeds A 156.5, 1992 Grade 2 with Grade 1 security features. Fits all doors, 2 3/4 in or 2 3/8 in backset; square corner, round corner or drive in preps.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.