Deadbolt Locks
Mfr # BE468ZP CEN 622
Zoro # G516520792
product price: $354.99
/ea
Free Shipping & Returns
Key Features
Throw Length
1 in
Ligature-Resistant
Not Ligature-Resistant
Material
Brass, Bronze
Application
Residential
Mortise/Cylindrical
Cylindrical
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BE468ZP CEN 622
Zoro #
G516520792
UPC #
197163308675
Country of Origin
United States
Dimensions
Throw Length
1 in
Door Thickness - Minimum
1 3/8 in
Door Thickness - Maximum
1 3/4 in
Details
Ligature-Resistant
Not Ligature-Resistant
Material
Brass, Bronze
Application
Residential
Mortise/Cylindrical
Cylindrical
Number of Keys
1
ANSI Grade
2
Number of Pins
5
Includes Core
Core Included
Backset
2 3/8 in, 2 3/4 in
Standards
ANSI 156.40-2015 Grade BAA, ANSI A156.36-2010 Grade 2
Item
Deadbolt Locks
ANSI/BHMA Finish
Flat Black Coated
Description
Deadbolt Locks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.