Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Deadbolt Locks

  • Mfr # BE469ZP CAM 622

  • Zoro # G316521210


product price: $338.99
/ea
Free Shipping & Returns

Key Features

Number of Keys
1
Standards
ANSI 156.40-2015 Grade AAA, ANSI A156.36-2010 Grade 1
Throw Length
1 in
Material
Brass, Bronze
Door Thickness - Minimum
1 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BE469ZP CAM 622
Zoro #
G316521210
UPC #
197163037384
Country of Origin
United States

Dimensions

Throw Length
1 in
Door Thickness - Minimum
1 3/8 in
Door Thickness - Maximum
1 3/4 in

Details

Number of Keys
1
Standards
ANSI 156.40-2015 Grade AAA, ANSI A156.36-2010 Grade 1
Material
Brass, Bronze
Item
Deadbolt Locks
ANSI Grade
1
Includes Core
Core Included
Backset
2 3/8 in, 2 3/4 in
Keyway Type
Schlage C
Includes
(4) AA Batteries
Number of Pins
5
ANSI/BHMA Finish
Flat Black Coated
Ligature-Resistant
Not Ligature-Resistant
Application
Residential
Mortise/Cylindrical
Cylindrical

Description

Deadbolt Locks

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.