Deadbolt Locks
Mfr # BE469ZP CEN 626
Zoro # G116521212
product price: $397.99
/ea
Free Shipping & Returns
Key Features
Includes
(4) AA Batteries
ANSI/BHMA Finish
Satin Chromium-Plated
Door Thickness - Minimum
1 3/8 in
Mortise/Cylindrical
Cylindrical
Includes Core
Core Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BE469ZP CEN 626
Zoro #
G116521212
UPC #
197163308682
Country of Origin
United States
Dimensions
Door Thickness - Minimum
1 3/8 in
Throw Length
1 in
Door Thickness - Maximum
1 3/4 in
Details
Includes
(4) AA Batteries
ANSI/BHMA Finish
Satin Chromium-Plated
Mortise/Cylindrical
Cylindrical
Includes Core
Core Included
Application
Residential
ANSI Grade
1
Number of Keys
1
Keyway Type
Schlage C
Item
Deadbolt Locks
Material
Brass, Bronze
Number of Pins
5
Standards
ANSI 156.40-2015 Grade AAA, ANSI A156.36-2010 Grade 1
Ligature-Resistant
Not Ligature-Resistant
Backset
2 3/8 in, 2 3/4 in
Description
Deadbolt Locks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.