Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Deadbolt Locks

  • Mfr # BE489WBC CAM 716

  • Zoro # G316521135


product price: $469.99
/ea
Free Shipping & Returns

Key Features

ANSI Grade
1
Number of Keys
1
Material
Bronze
Door Thickness - Maximum
1 3/4 in
Fire Rating
33/100 hr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BE489WBC CAM 716
Zoro #
G316521135
UPC #
197163069903
Country of Origin
United States

Dimensions

Door Thickness - Maximum
1 3/4 in
Door Thickness - Minimum
1 3/8 in
Throw Length
1/2 in

Details

ANSI Grade
1
Number of Keys
1
Material
Bronze
Fire Rating
33/100 hr
Backset
2 3/8 in, 2 3/4 in
Ligature-Resistant
Not Ligature-Resistant
Application
Residential
Mortise/Cylindrical
Cylindrical
ADA Compliant
Yes
Number of Pins
5
Keyway Type
Schlage C
Includes
(4) AA Batteries
Standards
ANSI 156.40-2015 Grade AAA, ANSI A156 Grade 1, UL Listed
Includes Core
Core Included
Item
Deadbolt Locks

Description

Deadbolt Locks

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.